Shop RED KAP

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Charcoal, 4Xl

  • Mfr # JT22CH RG 4XL
  • Zoro # G1328708

product price: 
$
47.79
/ea

Key Features

Size
4Xl
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT22CH RG 4XL
Zoro #
G1328708
UPC #
036394435036
Country of Origin
Multiple

Dimensions

Size
4Xl
Fits Chest Size
60" to 62"
Minimum Chest Size
60 in
Size-Body Type
Regular
Maximum Chest Size
62 in
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Jacket
Color
Charcoal
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Number of Inside Pockets
0
Number of Outside Pockets
3
Includes Removable Liner
No
Includes Lining
Yes
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Light Soil Wash
Garment Type
Jacket
Style
Slash Pocket Jacket
Series
JT22
Hood Style
None
Includes Hood
No
Collar Style
Sewn In
Insulation Material
100% Polyester
Front Closure Type
Zipper
Shell Material
Cotton/Polyester
Wire Color
Charcoal
Container Type
Slash Pocket Jacket

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Charcoal, Maximum Chest Size 62 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.