Shop REEBOK

Athletic Shoe, Blue, Women's, 7, M, PR

  • Mfr # RB502-M-07.0
  • Zoro # G925040485

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Width
M
Upper Material
Mesh, Microfiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-07.0
Zoro #
G925040485
UPC #
690774794405
Country of Origin
Cambodia
All-Leather Upper
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Toe Type
Safety-Toe
Style Number
RB502
Toe Cap Material
Composite
Construction
Cemented
Insulated
No
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Chain Saw Cut-Resistant
No
Gender
Women's
Color
Baltic Sea/Vintage Indigo
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
M
Size
7

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.