Zoro Homepage

Unisex Coat, 65% Polyester/35% Cotton, Snaps, White, 3XL

  • Mfr # KT50WH RG 3XL

  • Zoro # G4354253


product price: $35.09
/ea

Key Features

Color
White
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Snaps
Length
45 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT50WH RG 3XL
Zoro #
G4354253
UPC #
883248128084
Country of Origin
Honduras

Dimensions

Size
3XL
Length
45 1/2 in
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Sleeve Length
36"

Details

Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Snaps
Gender
Unisex
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
1
Insulated
No
Features
Back Vent, Extra Full Cut to Wear Over Heavy Clothes, Keeps Ventilated and Cool, Side Vent Openings, Tore Utensils Close At Hand in the Chest Pocket or the Two Oversized Exterior Side Pockets, Wrinkle Resistant
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Collar Style
Notched Lapel
Style
Full Cut Butcher Coat
Includes
Interior Left Chest, Two Large 8 in x 8 1/2 in Lower Exterior
Insulated for Cold Conditions
No
Binding
Six Snaps
Type
Butcher
Pockets
1 Interior Chest, 2 Exterior Lower

Description

Coat, Gender Unisex, Style Full Cut Butcher Coat, Insulated for Cold Conditions No, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Front Closure Type Snap, Collar Style Notched Lapel, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 45 1/2 in, Maximum Chest Size 58 in, Size 3XL, Minimum Chest Size 56 in, Cleaning and Care Instructions Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.