Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Black, S

  • Mfr # JT38BK RG S

  • Zoro # G1328166


product price: $50.35
/ea

Key Features

Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT38BK RG S
Zoro #
G1328166
UPC #
883248106747
Country of Origin
Multiple

Dimensions

Size
S
Fits Chest Size
36" to 38"
Maximum Chest Size
38 in
Size-Body Type
Regular
Minimum Chest Size
36 in

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton
Fabric Weight
7.5 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Outside Pockets
2
Features
Pre Cure Durable Press Finish
Number of Inside Pockets
0
Collar Style
Knit
Series
JT38
Temperature Rating
Not Rated
Insulated for Cold Conditions
Yes
Garment Type
Jacket
Style
Solid Team Jacket
Waist Style
Rib Knit
Includes Hood
No
Insulation Material
100% Polyester
Includes Removable Liner
No
Cuff Style
Rib Knit
Cleaning and Care Instructions
Light soil wash
Hood Style
None
Includes Lining
Yes

Description

Solid Team Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Solid Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Maximum Chest Size 38 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.