Unisex Jacket, 65% Polyester/35% Cotton, Brass Zipper, Green, 5XL

  • Mfr # JT22SG RG 5XL

  • Zoro # G1328881


product price:  $47.79
/ea

Key Features

Size
5XL
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JT22SG RG 5XL
Zoro #
G1328881
UPC #
036394598380
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
64" to 66"
Minimum Chest Size
64 in
Maximum Chest Size
66 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Green
Material
65% Polyester/35% Cotton
Fabric Weight
7.25 oz
Closure Type
Brass Zipper
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Insulated
Yes
Number of Inside Pockets
0
Number of Outside Pockets
3
Features
Adjustable Waistband Tabs, Black Quilted Lining, Handy Sleeve Pocket
Insulated for Cold Conditions
Yes
Hood Style
None
Collar Style
Sewn In
Includes Hood
No
Temperature Rating
Not Rated
Garment Type
Jacket
Includes Removable Liner
No
Insulation Material
100% Polyester
Includes Lining
Yes
Style
Slash Pocket Jacket
Cleaning and Care Instructions
Light Soil Wash
Series
JT22

Description

Slash Pocket Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Slash Pocket Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Sewn In, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Green, Maximum Chest Size 66 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.