Shop All Work Jackets & Coats
Red Kap
Unisex White Polyester Coat size 4XL
Mfr # KS64WH RG 4XL
Zoro # G4354165
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Spun Polyester
- Fabric Weight 7.2 oz
- Closure Type Six Grippers
- Length 44 3/4 in
Product Information
- Brand Red Kap
- MFR # KS64WH RG 4XL
- Zoro # G4354165
- UPC # 883248125663
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Length | 44 3/4 in |
Fits Chest Size | 60 in to 62 in |
Maximum Chest Size | 62 in |
Size-Body Type | Regular |
Sleeve Length | 36" |
Minimum Chest Size | 60 in |
Details
Description
Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Lapel/Counter 3 Button Coat, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 7.2 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Notched Lapel, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color White, Length 44 3/4 in, Maximum Chest Size 62 in, Size-Body Type Regular, Size 4XL, Minimum Chest Size 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 1, 4In H, PK5 (DWR-4-1-5)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D715)
- LAKELAND Hooded Disposable Coveralls, 2XL, 50 PK, White, Microporous Film Laminate, Zipper (CTL428V-2X)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size XL (0358RNAVXLG)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT Men's Brown Cotton Duck Coat size 2XL (C003-BRN XXL REG)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- Red Kap Work Jackets & Coats