Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Work Shirt, Cotton, Button Fronts, 2 Pocket(s), Gray, 3XL

  • Mfr # SC3TGG RG 3XL

  • Zoro # G303480995


product price: $32.85
/ea

Key Features

Color
Gray
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC3TGG RG 3XL
Zoro #
G303480995
UPC #
-
Country of Origin
Honduras

Dimensions

Size
3XL
Sleeve Length
35 in
Minimum Neck Size
18 5/8 in
Length
33 1/8 in
Maximum Chest Size
56 in
Maximum Neck Size
19 1/2 in
Minimum Chest Size
53 1/2 in
Size-Body Type
Regular

Details

Item
Work Shirt
Color
Gray
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
2
Gender
Unisex
Closure Type
Button Fronts
Front Closure Type
Buttons
Number of Outside Pockets
2
Series
SC3TGG
Style
Work Shirt
Type
Collared Work Shirt

Description

Work Shirt, Gender Unisex, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 in, Size 3XL, Minimum Neck Size 18 5/8 in, Maximum Neck Size 19 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Series SC3TGG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.