Shop All Lab Coats & Jackets
Red Kap
Wmns White Lab Coat 80/20
Mfr # KP13WH RG 3XL
Zoro # G1331060
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Cuff Style Open
- Color White
- Material Cotton Poplin/Polyester
- Anti-Static No
Product Information
- Brand Red Kap
- MFR # KP13WH RG 3XL
- Zoro # G1331060
- UPC # 036394440665
- Country of Origin Honduras
- Category Lab Coats & Jackets
Dimensions
Height - Maximum | 67 in |
Height - Minimum | 63 1/2 in |
Chest Size - Minimum | 49 1/2 in |
Named Size | 3XL |
Chest Size - Maximum | 52 1/2 in |
Details
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/2 in, Chest Size - Minimum 49 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Constant Gallonage industrial ST nozzle, 1-1/2" NPSH/IPT, 95GPM. (ST2510PVG)
- RADWEAR USA Radians 5ANSI-PC Type R Class 2 Safety Vest (HV-5ANSI-PC-L)
- BRADY Pipe Marker, Water, Green, 1/2 to 1-3/8 In (5786-O)
- LABELMASTER Arrows Label, 4inx6in, Paper, 500 Labels (L300)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Large, Light Blue (JKC9024SPLB)
- FASHION SEAL Lab Coat, M, White, 28-1/2 In. L (125 M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- ANSELL Jacket, Chemical Resistant, Red, L (66-660)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- FASHION SEAL Lab Coat, XL, White, 42-1/4 In. L (3495 XL)
- Red Kap Lab Coats & Jackets