Zoro Homepage

Women's Long Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Petrol Blue, L

  • Mfr # SP13MB RG L

  • Zoro # G1348761


product price: $23.49
/ea

Key Features

Size
L
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP13MB RG L
Zoro #
G1348761
UPC #
036394848874
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
32 3/4 in
Length
27 3/8 in
Size-Body Type
Regular
Maximum Neck Size
16 1/2 in
Minimum Chest Size
42 1/2 in
Maximum Chest Size
46 in
Minimum Neck Size
15 5/8 in

Details

Item
Long Sleeve Work Shirt
Color
Petrol Blue
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
Touchtex(TM) Technology With Superior Color Retention
Gender
Women's
Closure Type
Button Fronts
Number of Outside Pockets
2
Style
Work Shirt
Type
Collared Work Shirt
Application
Industrial
Collar Style
Two Piece
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Series
SP13
Front Closure Type
Buttons
Moisture-Wicking
Yes

Description

Female L/S Ptrl Blu Workshirt 65/35,L, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Petrol Blue, Sleeve Type Long, Sleeve Length 32 3/4 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 27 3/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.