
Women's Pants, Black, Twill
Mfr # TPW1BK
Zoro # G215824962
product price: $45.79
/eaKey Features
Color
Black
Gender
Women's
Number of Pockets
9
Fabric Style
Twill
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1BK
Zoro #
G215824962
UPC #
194531836563
Country of Origin
Haiti
Dimensions
Inseam Length
30 in
Waist Size - Minimum
39 1/2 in
Waist Size - Maximum
41 1/2 in
Womens Customary Size
18
Details
Item
Women's Pants
Color
Black
Gender
Women's
Number of Pockets
9
Fabric Style
Twill
Closure
Button, Zipper
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Leg Hem
Hemmed Leg
Pants Style
Pants
Description
Women's Pants, Number of Pockets 9, Color Black, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.