Zoro Homepage

Women's Pants, Navy

  • Mfr # PX61NV 10 36

  • Zoro # G111895561


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Color
Navy
Gender
Women's
Fabric Style
Stretch Woven; Twill
Includes
Pockets
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX61NV 10 36
Zoro #
G111895561
UPC #
-
Country of Origin
Mexico

Dimensions

Waist Size - Minimum
27 1/2 in
Inseam Length
36 in
Waist Size - Maximum
28 in
Womens Customary Size
10

Details

Item
Women's Pants
Color
Navy
Gender
Women's
Fabric Style
Stretch Woven; Twill
Includes
Pockets
Number of Pockets
4
Closure
Button
Features
Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop
Pants Style
Pants
Leg Hem
Hemmed Leg
Fabric Blend
35% Cotton, 65% Polyester

Description

Women's Pants, Number of Pockets 4, Color Navy, Features Built-In Flex Panels, Leg Opening Fits Over Work Boots, Wider Center Back Belt Loop, Includes Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.