
Women's Pants, Taupe, Twill
Mfr # TPW1TP
Zoro # G415825103
product price: $45.79
/eaKey Features
Color
Taupe
Gender
Women's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Fabric Style
Twill
Closure
Button, Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW1TP
Zoro #
G415825103
UPC #
194531902404
Country of Origin
Multiple
Dimensions
Waist Size - Maximum
30 1/2 in
Waist Size - Minimum
29 in
Womens Customary Size
2
Inseam Length
28 in
Details
Item
Women's Pants
Color
Taupe
Gender
Women's
Fabric Blend
13% Cotton, 6% Elastane, 81% Polyester
Fabric Style
Twill
Closure
Button, Zipper
Features
Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable
Number of Pockets
9
Includes
Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Leg Hem
Hemmed Leg
Pants Style
Pants
Description
Women's Pants, Number of Pockets 9, Color Taupe, Features Concealed Stretch Waistband, Coolcore(R) Technology, Machine Washable, Includes Cell Phone Pocket on Right Leg, Concealed Zipper Pocket on Left Leg, Dual-Layered Hip Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.