Zoro Homepage

Women's Short Sleeve Polo, Polyester, Button, 0 Pocket(s), Red, L

  • Mfr # SK91RD SS L

  • Zoro # G1591138


product price: $26.79
/ea

Key Features

Size
L
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK91RD SS L
Zoro #
G1591138
UPC #
763303292687
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
8 3/8 in
Length
Regular
Fits Chest Size
39 1/2 in to 42 1/2 in
Maximum Chest Size
42 1/2 in
Minimum Chest Size
39 1/2 in
Size-Body Type
Regular

Description

Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length 8 3/8 in, Size L, Maximum Chest Size 42 1/2 in, Minimum Chest Size 39 1/2 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.