Zoro Homepage

Women's Short Sleeve Polo, Polyester, Button, 0 Pocket(s), Royal Blue, M

  • Mfr # SK91RB SS M

  • Zoro # G1591199


product price: $27.75
/ea

Key Features

Size
M
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK91RB SS M
Zoro #
G1591199
UPC #
763303292762
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Length
8 1/8 in
Fits Chest Size
37 in to 39 1/2 in
Length
Regular
Maximum Chest Size
39 1/2 in
Size-Body Type
Regular
Minimum Chest Size
37 in

Details

Item
Short Sleeve Polo
Color
Royal Blue
Material
Polyester
Fabric Weight
5.3 oz/sq yd
Fit
Relaxed Fit
Pockets
0
Features
Performance Fabric Includes Superior Color Retention, Snag Resistance
Gender
Women's
Closure Type
Button
Number of Outside Pockets
0
Style
Polo
Type
Polo
Series
Flex
Moisture-Wicking
Yes
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil
Front Closure Type
Buttons
Collar Style
V-Neck
Reinforced Locations
Shoulder
Tag-less
Yes

Description

Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 5.3 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Royal Blue, Sleeve Type Short, Sleeve Length 8 1/8 in, Size M, Maximum Chest Size 39 1/2 in, Minimum Chest Size 37 in, Length Regular, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Heavy Soil, Industrial Laundry: Light Soil, Collar Style V-Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.