Zoro Homepage

Women's Short Sleeve Polo, Polyester, Button Fronts, 0 Pocket(s), Gray, 2XL

  • Mfr # SK97CH SS XXL

  • Zoro # G7509675


product price: $23.49
/ea

Key Features

Size
2XL
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK97CH SS XXL
Zoro #
G7509675
UPC #
00036394933143
Country of Origin
Multiple

Dimensions

Size
2XL
Sleeve Length
8 1/2 in
Fits Chest Size
46 in to 50 in
Length
29 in
Maximum Chest Size
50 1/2 in
Size-Body Type
Regular
Minimum Chest Size
46 1/2 in

Details

Item
Short Sleeve Polo
Color
Gray
Material
Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Relaxed Fit
Pockets
0
Features
Lightweight, Straight Hem
Gender
Women's
Closure Type
Button Fronts
Type
Polo
Style
Polo
Number of Outside Pockets
0
Series
Flex
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Moisture-Wicking
Yes
Front Closure Type
Buttons
Collar Style
Rib Knit
Tag-less
Yes

Description

Short Sleeve Polo, Gender Women's, Style Polo, Material Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length 8 1/2 in, Size 2XL, Maximum Chest Size 50 1/2 in, Minimum Chest Size 46 1/2 in, Length 29 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Rib Knit, Features Lightweight, Straight Hem, Moisture-Wicking Yes, Series Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.