Zoro Homepage

Women's Short Sleeve Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Petrol Blue, S

  • Mfr # SP23MB SS S

  • Zoro # G3149347


product price: $19.49
/ea

Key Features

Size
S
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP23MB SS S
Zoro #
G3149347
UPC #
883248021279
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
8 3/4 in
Length
26 5/8 in
Minimum Neck Size
13 5/8 in
Maximum Chest Size
35 in
Minimum Chest Size
33 1/2 in
Size-Body Type
Regular
Maximum Neck Size
14 1/2 in

Description

Female S/S Prl Blu Workshirt 65/35,S, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Petrol Blue, Sleeve Type Short, Sleeve Length 8 3/4 in, Size S, Minimum Neck Size 13 5/8 in, Maximum Neck Size 14 1/2 in, Maximum Chest Size 35 in, Minimum Chest Size 33 1/2 in, Length 26 5/8 in, Size-Body Type Regular, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.