Women's Wmns 65/35 P/C Poplin Pnt W/Pkt-Bk, M, Black, Cotton/Polyester (Discontinued)
- Mfr # 2P11BK RG M
- Zoro # G0677489
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2P11BK RG M
Zoro #
G0677489
UPC #
883248571965
Country of Origin
Honduras
Dimensions
Size
M
Tag Size
32 1/2 x 32 1/2
Minimum Waist Size
30 in
Maximum Waist Size
32 1/2 in
Details
Item
Wmns 65/35 P/C Poplin Pnt W/Pkt-Bk
Color
Black
Material
Cotton/Polyester
Gender
Women's
Inseam
32 1/2 in
Fabric Weight
4.5 oz
Series
2P11
Cleaning and Care Instructions
Home wash
Ankle Type
Open
Waist Closure
None
Fit
Straight Leg
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Number of Outside Pockets
2
Garment Style
Work Pants
Pockets
2
Description
Wmns 65/35 P/C Poplin Pnt W/Pkt-Bk, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 4.5 oz, Includes Lining No, Style Poplin Slacks, Waist Closure None, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 32 1/2 in, Maximum Waist Size 32 1/2 in, Size M, Ankle Type Open, Cleaning and Care Instructions Home wash, Minimum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.