Women's Wmns 65/35 P/C Poplin Pnt W/Pkt-Bk, XS, Black, Cotton/Polyester (Discontinued)
- Mfr # 2P11BK RG XS
- Zoro # G1288780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2P11BK RG XS
Zoro #
G1288780
UPC #
883248571996
Country of Origin
Honduras
Dimensions
Size
XS
Tag Size
27 x 32 1/2
Maximum Waist Size
27 in
Minimum Waist Size
25 in
Details
Item
Wmns 65/35 P/C Poplin Pnt W/Pkt-Bk
Color
Black
Material
Cotton/Polyester
Gender
Women's
Inseam
32 1/2 in
Fabric Weight
4.5 oz
Series
2P11
Pockets
2
Garment Style
Work Pants
Style
Poplin Slacks
Number of Outside Pockets
2
Waist Closure
None
Fit
Straight Leg
Ankle Type
Open
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home wash
Description
Wmns 65/35 P/C Poplin Pnt W/Pkt-Bk, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 4.5 oz, Includes Lining No, Style Poplin Slacks, Waist Closure None, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 2, Color Black, Inseam 32 1/2 in, Maximum Waist Size 27 in, Size XS, Ankle Type Open, Cleaning and Care Instructions Home wash, Minimum Waist Size 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.