Women's Women's Dura-Kap Industrial Pant, 6, Charcoal, Cotton/Polyester

  • Mfr # PT21CH 06 28

  • Zoro # G1313606


product price:  $27.19
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Fabric Weight
7.5 oz
Series
PT21
Features
Touchtex Technology, Wrinkle Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT21CH 06 28
Zoro #
G1313606
UPC #
763086900779
Country of Origin
Mexico

Dimensions

Size
6
Womens Size
6
Tag Size
29 x 28
Maximum Waist Size
29 in
Minimum Waist Size
28 in

Details

Item
Women's Dura-Kap Industrial Pant
Color
Charcoal
Material
Cotton/Polyester
Gender
Women's
Inseam
28 in
Fabric Weight
7.5 oz
Series
PT21
Features
Touchtex Technology, Wrinkle Resistant
Pockets
4
Closure Type
Zipper/Button
Application
Industrial
Garment Style
Women's Pants
Number of Outside Pockets
4
Style
Industrial Pants
Waist Closure
Buttons
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Fit
Easy Fit
Fly Closure Type
Zipper
Cleaning and Care Instructions
Industrial Wash

Description

Wns Industrial Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 28 in, Maximum Waist Size 29 in, Size S, Application Industrial, Cleaning and Care Instructions Industrial Wash, Features Touchtex Technology, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.