Zoro Homepage

Women's Womens Pant W/Side Elastic, 22, Navy, Cotton/Polyester

  • Mfr # PT61NV 22 32

  • Zoro # G0679449


product price: $30.49
/ea

Key Features

Material
Cotton/Polyester
Gender
Women's
Size
22
Fabric Weight
7.5 oz
Fits Waist Size
37" to 38-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT61NV 22 32
Zoro #
G0679449
UPC #
763086948757
Country of Origin
Mexico

Dimensions

Size
22
Fits Waist Size
37" to 38-1/2"
Tag Size
38 1/2 x 32
Minimum Waist Size
37 in
Womens Size
22
Maximum Waist Size
38 1/2 in

Details

Item
Womens Pant W/Side Elastic
Color
Navy
Material
Cotton/Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT61
Number of Outside Pockets
4
Closure Type
Zipper/Button
Pockets
4
Garment Style
Women's Pants
Leg Fit
Straight Leg
Cleaning and Care Instructions
Industrial Wash
Fly Closure Type
Zipper
Fit
Regular Fit
Waist Closure
Buttons
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Insulated for Cold Conditions
No
Includes Hammer Loop
No

Description

Womens Navy Side Elastic Workpant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Elastic Insert Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 38 1/2 in, Size 2XL, Cleaning and Care Instructions Industrial Wash, Features Minimum Pressing or Ironing Required, Wrinkle Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.