
Women's Women's Pleated Twill Slacks, 20, Black, Cotton/Polyester (Discontinued)
- Mfr # PT39BK 20 32
- Zoro # G1318865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT39BK 20 32
Zoro #
G1318865
UPC #
883248581124
Country of Origin
Mexico
Dimensions
Size
20
Minimum Waist Size
36 1/2 in
Tag Size
38 x 32
Womens Size
20
Maximum Waist Size
38 in
Details
Item
Women's Pleated Twill Slacks
Color
Black
Material
Cotton/Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PT39
Pockets
4
Features
Minimum Pressing or Ironing Required, Wrinkle Resistant
Style
Brushed Twill Slacks
Garment Style
Women's Pants
Number of Outside Pockets
4
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Light Soil Wash
Leg Fit
Straight Leg
Fit
Relaxed Fit
Fly Closure Type
Zipper
Waist Closure
Hook-and-Loop
Ankle Type
Open
Description
Wmns Black Pleated Twill Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Brushed Twill Slacks, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Size XL, Ankle Type Open, Cleaning and Care Instructions Light Soil Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.