Women's Work Pant, 14, Khaki, 35% Cotton, 65% Polyester
Mfr # PT89KH 14 31
Zoro # G506614425
product price: $37.59
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
14
Fabric Weight
7.5 oz
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89KH 14 31
Zoro #
G506614425
UPC #
00763303214078
Country of Origin
Mexico
Dimensions
Size
14
Tag Size
34 x 31
Womens Size
14
Minimum Waist Size
32 1/2 in
Maximum Waist Size
34 in
Details
Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
31 in
Fabric Weight
7.5 oz
Fit
Regular Fit
Application
Automotive Jobs, Construction, Maintenance
Number of Outside Pockets
6
Fly Closure Type
Zipper
Features
Leg Fit
Straight Leg
Waist Closure
Buttons
Garment Style
Cargo Pants
Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 31 in, Maximum Waist Size 34 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.