Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Work Pant, 16, Khaki, 35% Cotton, 65% Polyester

  • Mfr # PT89KH 16 30

  • Zoro # G506614418


product price: $37.75
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
7.5 oz
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT89KH 16 30
Zoro #
G506614418
UPC #
00763303214160
Country of Origin
Mexico

Dimensions

Size
16
Tag Size
35.5 x 30
Minimum Waist Size
34 in
Womens Size
16
Maximum Waist Size
35 1/2 in

Details

Item
Work Pant
Color
Khaki
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Features
Exterior Brand Label on Right Hip, Requires Minimum Ironing Thanks to a Wrinkle-Resistant Finish, Touchtex Pro(TM) Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance with an Even Softer Feel, Touchtex Technology Provides Breathable Comfort, Lasting Colors and Stain Resistance
Pockets
6
Fit
Regular Fit
Waist Closure
Buttons
Fly Closure Type
Zipper
Leg Fit
Straight Leg
Garment Style
Cargo Pants
Number of Outside Pockets
6
Application
Automotive Jobs, Construction, Maintenance

Description

Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 30 in, Maximum Waist Size 35 1/2 in, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.