Women's Work Pant, 20, Navy, 35% Cotton, 65% Polyester
Mfr # PT89NV 20 30
Zoro # G506614487
product price: $37.59
/eaKey Features
Material
35% Cotton, 65% Polyester
Gender
Women's
Size
20
Fabric Weight
7.5 oz
Leg Fit
Straight Leg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT89NV 20 30
Zoro #
G506614487
UPC #
00763303215815
Country of Origin
Mexico
Dimensions
Size
20
Tag Size
39.5 x 30
Womens Size
20
Minimum Waist Size
37 1/2 in
Maximum Waist Size
39 1/2 in
Details
Item
Work Pant
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
7.5 oz
Leg Fit
Straight Leg
Garment Style
Cargo Pants
Application
Automotive Jobs, Construction, Maintenance
Waist Closure
Buttons
Features
Fly Closure Type
Zipper
Pockets
6
Number of Outside Pockets
6
Cleaning and Care Instructions
Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Fit
Regular Fit
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 30 in, Maximum Waist Size 39 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.