
Women's Work Shirt, Blue, 3XL
Mfr # TSW3AC
Zoro # G115827711
product price: $43.09
/eaKey Features
Features
Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Women's
Product Type
Shirt
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Front Opening
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSW3AC
Zoro #
G115827711
UPC #
194531834095
Country of Origin
Multiple
Dimensions
Size
3XL
Details
Item
Work Shirt
Color
Blue
Features
Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98% of Harmful UV Rays
Gender
Women's
Product Type
Shirt
Fabric Blend
14% Cotton, 4% Elastane, 82% Polyester
Front Opening
Full
Sleeve Style
Long Sleeve
Fabric Style
Twill
Closure
Button
Number of Pockets
3
Description
Work Shirt, Size 3XL, Sleeve Length 34 3/8 in, Color Blue, Features Sleeve Utility Pocket, Coolcore(R) Fabric, Angled Chest Pockets, Light-Weight Stretch Fabric, Blocks 98 Percent of Harmful UV Rays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.