
Women's Work Shirt, Crimson, XS
Mfr # TKW1CM
Zoro # G615825897
product price: $22.19
/eaKey Features
Size
XS
Features
UPF 50 Protection
Gender
Women's
Sleeve Length
7 1/4 in
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKW1CM
Zoro #
G615825897
UPC #
194531846180
Country of Origin
Multiple
Dimensions
Size
XS
Sleeve Length
7 1/4 in
Length
Regular
Chest Size - Maximum
34 1/2 in
Details
Item
Work Shirt
Color
Crimson
Features
UPF 50 Protection
Gender
Women's
Fabric Style
Knit
Closure
No Closure
Product Type
Shirt
Number of Pockets
0
Sleeve Style
Short Sleeve
Front Opening
No Opening
Fabric Blend
28% Lyocell, 5% Elastane, 67% Polyester
Description
Work Shirt, Size XS, Sleeve Length 7 1/4 in, Color Crimson, Features UPF 50 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.