Shop All Work Pants and Shorts
Red Kap
Work Pant, Black, 30 in Inseam
Mfr # PT89BK 16 30
Zoro # G106614603
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 35 1/2 in
- Fabric Weight 7.5 oz
- Number of Outside Pockets 6
Product Information
- Brand Red Kap
- MFR # PT89BK 16 30
- Zoro # G106614603
- UPC # 00763303212715
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 35 1/2 in |
Womens Size | 16 |
Tag Size | 35.5 x 30 |
Maximum Waist Size | 35 1/2 in |
Minimum Waist Size | 34 in |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 30 in, Maximum Waist Size 35 1/2 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Comfort Grip Glove, General Use, XL, PK120 (CGXL-GU)
- PELICAN Micro Case, Yellow, 7-1/2"x5-1/16"x2-1/8" (1040)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 120)
- 3M Filter, White, 1 PR, NIOSH (D3078)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- Red Kap Workwear and Protective Clothing