Shop All Work Pants and Shorts
Red Kap
Work Pant, Black, 33 in Inseam
Mfr # PT89BK 8 33
Zoro # G906614599
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 30 in
- Fabric Weight 7.5 oz
- Minimum Waist Size 29 in
Product Information
- Brand Red Kap
- MFR # PT89BK 8 33
- Zoro # G906614599
- UPC # 00763303402321
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Minimum Waist Size | 29 in |
Maximum Waist Size | 30 in |
Womens Size | 8 |
Tag Size | 30 x 33 |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Black, Inseam 33 in, Maximum Waist Size 30 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Group Lockout Box, Heavy Duty Steel, Blue (45190)
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- ERB SAFETY Hard Hat Safety Light, ERB Safety 10031 - Red (10031)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- Red Kap Workwear