Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 27 in Inseam
Mfr # PT89KH 10 27
Zoro # G906614384
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 31 in
- Fabric Weight 7.5 oz
- Waist Closure Buttons
Product Information
- Brand Red Kap
- MFR # PT89KH 10 27
- Zoro # G906614384
- UPC # 00763303213835
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Maximum Waist Size | 31 in |
Minimum Waist Size | 30 in |
Tag Size | 31 x 27 |
Womens Size | 10 |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 27 in, Maximum Waist Size 31 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES $LRG GOATSKIN TIG GLVS w/3" CUFF (SB0229L)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XL (1855-XL)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- MARCO Leather Blast Suit - Large (1029602)
- MARCO Ultralite Blast Suit - X-Large (1029503)
- Red Kap Workwear and Protective Clothing