Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 29 in Inseam
Mfr # PT89KH 4 29
Zoro # G206614428
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 28 in
- Fabric Weight 7.5 oz
- Cleaning and Care Instructions Home Wash, Industrial Laundry (Heavy Soil/Light Soil)
Product Information
- Brand Red Kap
- MFR # PT89KH 4 29
- Zoro # G206614428
- UPC # 00763303213552
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Minimum Waist Size | 27 in |
Maximum Waist Size | 28 in |
Womens Size | 4 |
Tag Size | 28 x 29 |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 29 in, Maximum Waist Size 28 in, Size XS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Flammable Material, 14 x 10", 10 in Height, 14 in Width, Polyester, English (LCU4-0609-ND_14X10)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, S/M (8230Z)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- MARCO Leather Blast Suit - XX-Large (1029604)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x30 (LU20RB 34 30)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- 5.11 Stryke Pants, 34, Storm (74369)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- Red Kap Work Pants and Shorts