Red Kap
Work Pant, Navy, 28 in Inseam
Mfr # PT89NV 12 28
Zoro # G006614499
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 32 1/2 in
- Fabric Weight 7.5 oz
- Application Automotive Jobs, Construction, Maintenance
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Vyl, .50" x 25ft, Yello, Black (T050X000VXC-BK)
- OAKLEY SI Flak 2.0 XL Matte BLK w/ PRIZM Grey (OO9188-7959)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-518)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 36x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- MARCO Leather Blast Suit - Medium (1029601)
- 5.11 Mens Cargo Pants, Size 36" x 34", Black (74439)
- Red Kap Workwear