Shop All Work Pants and Shorts
Red Kap
Work Pant, Navy, 33 in Inseam
Mfr # PT89NV 12 33
Zoro # G206614503
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Inseam 33 in
- Fabric Weight 7.5 oz
Product Information
- Brand Red Kap
- MFR # PT89NV 12 33
- Zoro # G206614503
- UPC # 00635062819880
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | M |
Maximum Waist Size | 32 1/2 in |
Tag Size | 32.5 x 33 |
Minimum Waist Size | 31 in |
Womens Size | 12 |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Navy, Inseam 33 in, Maximum Waist Size 32 1/2 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- KINCO Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green L 1 pair (1786P-L)
- ACCUFORM Tags By-The-Roll, Danger Do, Biling, 6-1/4x3in, Cardstock, 100/RL (TAR460)
- MCR SAFETY Red Ram Prem Grain Goatskin Migtig, PK12 (4840L)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- 5.11 Stryke Pants, 32, Storm (74369)
- MARCO Leather Blast Suit - Medium (1029601)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- MARCO Ultralite Blast Suit - X-Large (1029503)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- Red Kap Workwear