FSNDH Jet Pump, 115/230 V, 12.2/6.1 A, 1-1/4 in Suction, 1 in Discharge NPT

  • Mfr # FSNDH
  • Zoro # G104260949
product price: 
$
660.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSNDH
Zoro #
G104260949
UPC #
22315110281
Country of Origin
United States

Description

Close-grained cast iron body and base, specially treated for corrosion resistance. Provides strong performance with good pressure for wells to 25 ft deep. Self-priming after the priming chamber has been filled with water. Drain port provided for easy winterizing. Pump primes faster and handles more air with a multi-port, precision-molded, reinforced polypropylene diffuser. Motor windings feature insulation materials that protect against excessive moisture and contaminants. Heavy-duty ball bearings are sealed, permanently lubricated and tested to ensure extended life and smooth quiet operation. Built-in jet features a high strength poly-carbonate nozzle and venturi for maximum resistance to corrosion and abrasion. Clean out plug provided for ease of service. Noryl® impeller is precision molded for ideal balance and is ultra-smooth for highest performance and efficiency. Mechanical shaft seal is precision lapped and made of highly polished carbon-ceramic, stainless steel construction, with an internal design for continuous water lubrication. Balanced rotor is die-cast under high pressures for uniform performance and greater efficiency. Pump and motor shaft are stainless steel for maximum corrosion resistance, with a one-piece threaded shaft for positive drive and alignment. Includes a dustproof cover to protect all electrical components from dirt, dusts and insects. Pressure switch with adjustable cut-in and fixed differential (20 psi). 115/230 V.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews