Zoro Homepage

Counter, LCD, 8 Digits, 1.86" D

  • Mfr # CUB5B000

  • Zoro # G805307226


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Push Button
Display
LCD
Number of Digits
8
Accuracy
+/-0.01%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5B000
Zoro #
G805307226
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.86 in
Character Height
0.46 in
Height
1.54 in
Width
2.95 in
Digit Height - Maximum
0.46 in
Overall Height
1 1/2 in
Overall Width
3 in
Cutout Height
1 3/8 in
Cutout Width
2 3/4 in
Overall Depth
1 7/8 in

Details

Item
Counter
Mounting
Panel
Reset Type
Push Button
Display
LCD
Number of Digits
8
Accuracy
+/-0.01%
Power Required
9 to 28 V DC
Min. On/Off Pulse
50 msec
Input Voltage
10 to 28V DC
Special Features
Decimal Points and Scaling, Dual Counter or Counter/Rate Indicator, Front Panel Programming, Preset Capability
Fits
2.68 in x 1.3 in Panel Cutout
Max. Counts per Second
1
Includes
Mounting Clip, Panel Gasket
Input Signal
9 to 28VDC Current Sinking and Current Sourcing
Preset
Yes
Connector Type
Wire Clamp/Screw Terminal
Prescaling Range
0 to 999,999
Scaler
Yes
NEMA Rating
4X
Interface
RS-232, RS-485
Standards
CE Approved, cULus, UKCA
IP Rating
IP65
Count Speed - Maximum
20 kHz
Counts per Second - Maximum
1
Terminal Connection Type
Wire Clamping Screw
Includes Mounting Hardware
Included
Digit Color
Green/Red
Mounting Style
Panel
NEMA Enclosure Rating
4X
Counter Display Type
LCD
Features
Decimal Points and Scaling, Dual Counter or Counter/Rate Indicator, Front Panel Programming, Optional Setpoint Cards available (Dual Sink or Relay), Optional USB Programming Card Available, Preset Capability with Optional Output Card

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.46 in, Max. Counts per Second 1, Input Signal 9 to 28VDC Current Sinking and Current Sourcing, Output Rating Not Applicable, Mounting Panel, Height 1.54 in, Depth 1.86 in, Width 2.95 in, Scaler Yes, Preset Yes, Power Required 9 to 28 V DC, Min. On/Off Pulse 50 msec, Prescaling Range 0 to 999,999, Reset Type Push Button, Interface RS-232, RS-485, Connector Type Wire Clamp/Screw Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.