Zoro Homepage

Digital Panel Meters, Red/Green LCD, CUB5P

  • Mfr # CUB5PB00

  • Zoro # G604260791


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Type
Process Meter
Input Range
0 to 10 V, 0 to 50 mA, 0(4) to 20 mA
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
Red/Green LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5PB00
Zoro #
G604260791
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Depth
1.86 in
Cutout Height
2 11/16 in
Digit Height - Maximum
0.48 in
Overall Width
1.54 in
Overall Depth
1.86 in
Cutout Width
1 19/64 in
Overall Height
1.54 in

Details

Item
Process Meter
Type
Process Meter
Input Range
0 to 10 V, 0 to 50 mA, 0(4) to 20 mA
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
Red/Green LCD
Display Digits
5
Interface
RS-232, RS-485, USB
Power Required
9 to 28 V DC
Fits
2.15 in x 3 in Cutout
Series
CUB5
Mounting
Clip, Panel
Output
Setpoint
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Listed
Includes
Mounting Clip, Panel Gasket
Style
CUB5P
Connector Type
Screw Clamp Terminal
NEMA Rating
NEMA 4X
NEMA Enclosure Rating
4X
Voltage Display - Maximum
10 V
Current Display - Maximum
50 mA
Voltage Display - Minimum
0 V
Digital Display Screen Type
LCD
Display Span - Minimum
99,999
Temperature Display - Minimum
-31 Degrees F
Temperature Display - Maximum
167 Degrees F
DC Voltage Input - Maximum
28 V DC
AC Voltage Input - Maximum
28 V AC
Display Span - Maximum
-19,999
Product Type
Process Meter
Digital Display Screen Color
Green/Red
Number of Display Digits
5
Terminal Connection Type
Screw Clamp
Current Display - Minimum
0 mA
DC Voltage Input - Minimum
9 V DC
Includes Mounting Hardware
Included
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Temperature Degrees C

Description

Process Meter, Process Meter, Input Range 0 to 10 V, 0 to 50 mA, 0(4) to 20 mA, Accuracy 0.1 Percent, Display Span -19,999 to 99,999, Display Digits 5, Red/Green LCD Display, Fits 2.15 in x 3 in Cutout, Connector Type Screw Clamp Terminal, Power Required 9 to 28 V DC, RS-232, RS-485, USB Interface, Output Setpoint, NEMA 4X / IP65 NEMA Rating, Depth 1.86 in, Mounting Clip, Panel, Style CUB5P, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.