Zoro Homepage

Digital Panel Meters, LCD, CUB5TC

  • Mfr # CUB5TCR0

  • Zoro # G403927673


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Thermocouple Meter
Input Range
-10 to 65 mV, 9 to 28 V DC
Accuracy
0.01%
Display Span
-999 to 9,999
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5TCR0
Zoro #
G403927673
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.86 in
Manufacturers Warranty Length
Limited Lifetime
Digit Height - Maximum
0.48 in
Overall Width
1.54 in
Overall Height
1.54 in
Cutout Height
2 11/16 in
Overall Depth
1.86 in
Cutout Width
1 19/64 in

Details

Item
Thermocouple Meter
Type
Thermocouple Meter
Input Range
-10 to 65 mV, 9 to 28 V DC
Accuracy
0.01%
Display Span
-999 to 9,999
Display
LCD
Display Digits
5
Interface
RS-232, RS-485, USB
Fits
2.15 in x 3 in Cutout
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS, UL
Mounting
Clip, Panel
Power Required
9 to 28 V DC
Output
Setpoint
Style
CUB5TC
Connector Type
Screw Clamp Terminal
Series
CUB5
NEMA Rating
NEMA 4X
Includes
Mounting Clip, Panel Gasket
NEMA Enclosure Rating
4X
Temperature Display - Minimum
-328 Degrees F
Product Type
Thermocouple Meter
DC Voltage Input - Minimum
9 V DC
Display Span - Maximum
-999
DC Voltage Input - Maximum
28 V DC
Temperature Display - Maximum
752 Degrees F
Display Span - Minimum
9,999
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees F
Terminal Connection Type
Screw Clamp
Number of Display Digits
5
AC Voltage Input - Maximum
28 V AC
Digital Display Screen Type
LCD
Includes Mounting Hardware
Included

Description

Thermocouple Meter, Thermocouple Meter, Input Range -10 to 65 mV, 9 to 28 V DC, Accuracy 0.01 Percent, Display Span -999 to 9,999, Display Digits 5, LCD Display, Fits 2.15 in x 3 in Cutout, Connector Type Screw Clamp Terminal, Power Required 9 to 28 V DC, RS-232, RS-485, USB Interface, Output Setpoint, NEMA 4X / IP65 NEMA Rating, Depth 1.86 in, Mounting Clip, Panel, Style CUB5TC, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.