Zoro Homepage

Motor Adapter Kit, Aluminum

  • Mfr # ARCJ1BZ0

  • Zoro # G304319577


product price: $467.99
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA "C" Face-Mounted Motor
Material
Aluminum
Features
Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions for High Speed Applications, Magneto Resistive Sensor Versions for Zero or Low Speed Applications
Bore Dia.
7/8 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCJ1BZ0
Zoro #
G304319577
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Width
1.75 in

Details

Item
Motor Adapter Kit
For Use With
NEMA "C" Face-Mounted Motor
Material
Aluminum
Features
Easily Installs to NEMA Type C Face Motor Frames, Magnetic Pickup Versions for High Speed Applications, Magneto Resistive Sensor Versions for Zero or Low Speed Applications
Bore
7/8 in

Description

Motor Adapter Kit, Bore 7/8 in, Material Aluminum, Width 1.75 in, For Use With NEMA In.C In. Face-Mounted Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.