Motor, 1/2 HP, 1,725/1,425 rpm, 120/240V

  • Mfr # 484H32

  • Zoro # G6448021


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
Nameplate RPM
1,725
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
484H32
Zoro #
G6448021
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1/2 in
Overall Length
8 11/16 in
Body Diameter
6.3 in
Shaft Diameter
5/8 in
Frame Size
48YZ
Bolt Circle Diameter
5 1/8 in
Height
8 11/16 in
Length Less Shaft
8 11/16 in

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
Nameplate RPM
1,725
RPM Range
1,701-1,800
Voltage
120/240V AC
Frame
48YZ
Motor Service Factor
1
Ins. Class
F
Motor Mounting Type
Cradle Base
Motor Shaft Rotation
CW/CCW
Phase
Single
Motor Bearings
Ball
Motor Application
Pump
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Hz
60/50
Full Load Amps
7.7-7.6/3.9-3.9
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Carbonator Pump
Standards
CSA (258501), UL (37403)
RPM @ 50Hz
1,425
No. of Speeds
1
Weight
17 lb
Mounting Position
Horizontal
Frame Finish
Powder-Coated
Number of Wires
10
Duty Cycle
Continuous
Bearing Type
Ball
Shaft Material
Stainless Steel
NEMA Design Class
B
Includes
CLAMP, SCREW, TYPE C, BOOKLET
Product Type
Pump Motor
Motor Enclosure Type
Open Drip Proof
Includes Diaphragm
Diaphragm Not Included
Service Factor Current
7.7-7.6 A / 3.9-3.9 A
Full Load Current @ 60 Hz
7.7-7.6/3.9-3.9 A
Nameplate Service Factor @ 60 Hz
1
Requires Overload Relay
No
Nameplate RPM @ 50 Hz
1425 RPM
Efficiency Rating
Standard Efficiency (IE1)
Application
Pump
Number of Speeds
1
Conduit Box Location
Exterior
Frame Material
Stainless Steel
Frequency
60/50 Hz
Sub Application
Carbonator Pump
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Round
Full Load Current @ 50 Hz
8.2-10.1/4.2-5.0
Manufacturers Warranty
1 yr
Nameplate Service Factor @ 50 Hz
1
Usable @ 200V
Usable at 200V
Starting Method
Across-the-Line
Series
TM
Insulation Class
F

Description

Carbonator Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position Not Applicable, Diaphragm Type Not Applicable, Duty Cycle Continuous, Frame 48YZ, Hz 60/50, Full Load Amps 7.7-7.6/3.9-3.9, Height 8 11/16 in, HP 1/2, Includes CLAMP, SCREW, TYPE C, BOOKLET, Ins. Class F, Inverter Rated Not Applicable, Lead Length Not Applicable, Length Less Shaft 8 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.