Zoro Homepage

Counter, 2 Line Red/Green Backlight LCD

  • Mfr # C48CD107

  • Zoro # G405293523


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
2 Line Red/Green Backlight LCD
Number of Digits
6
Preset
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CD107
Zoro #
G405293523
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.2 in Secondary, 0.3 in Main
Depth
4.54 in
Height
1.95 in
Diameter
4 in
Width
1.95 in
Manufacturers Warranty Length
Limited
Cutout Height
1 7/8 in
Cutout Width
1 7/8 in
Overall Depth
4 5/8 in
Overall Width
2 in
Cutout DIN Size
1/8
Overall Height
2 in
Digit Height - Maximum
0.3 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
2 Line Red/Green Backlight LCD
Number of Digits
6
Preset
2
Input Voltage
85 to 250V AC
Interface
RS-485
Special Features
Bi-Directional and Quadrature Counting, Red Top Line and Green Bottom Line Display
Connector Type
Wire Clamp/Screw Terminal
Standards
cRUus, UKCA, UL E137808
Prescaling Range
0.00001 to 9.99999
Scaler
Yes
Output
(2) Relay
Fits
1/16 DIN; 1.772 in x 1.772 in Panel Cutout
Min. On/Off Pulse
10 msec
Power Required
11 to 14 V DC, 85 to 250 V AC
Output Rating
1/10 HP @ 120V AC, 5 A @ 250V AC, 5 A @ 30V DC
NEMA Rating
4X
Input Signal
1.5V DC Current Sinking, 30V DC Current Sourcing
IP Rating
IP65
Digit Color
Green/Yellow
Output Type
NPN Open Collector, PNP Open Collector, Relay
Features
Bi-Directional and Quadrature Counting, Dual Preset Version, Dual Relays Outputs
Mounting Style
DIN Track
Counter Display Type
LCD
Terminal Connection Type
Wire Clamping Screw
NEMA Enclosure Rating
4X

Description

Counter, Number of Digits 6, 2 Line Red/Green Backlight LCD Display, Character Height 0.2 in Secondary, 0.3 in Main, Input Signal 1.5V DC Current Sinking, 30V DC Current Sourcing, Output Rating 1/10 HP @ 120V AC, 5 A @ 250V AC, 5 A @ 30V DC, Output (2) Relay, Mounting Panel, Diameter 4 in, Height 1.95 in, Depth 4.54 in, Width 1.95 in, Scaler Yes, Preset 2, Power Required 11 to 14 V DC, 85 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0.00001 to 9.99999, Reset Type Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.