Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, 2 Line Reflective LCD, 6 Digits

  • Mfr # C48CS014

  • Zoro # G704104742


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Display
2 Line Reflective LCD
Number of Digits
6
Preset
1
Output
PNP Open Collector
Fits
1/16 DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CS014
Zoro #
G704104742
UPC #
-
Country of Origin
United States

Dimensions

Cutout DIN Size
1/8
Overall Width
2 in
Overall Height
2 in

Details

Item
Counter
Display
2 Line Reflective LCD
Number of Digits
6
Preset
1
Output
PNP Open Collector
Fits
1/16 DIN
Output Type
PNP Open Collector
Counter Display Type
LCD
Mounting Style
DIN Track

Description

Counter, Number of Digits 6, 2 Line Reflective LCD Display, Output Rating Not Applicable, Output PNP Open Collector, Preset 1, Reset Type Not Applicable, Fits 1/16 DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.