Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, LCD, 6 Digits, 1.51" D

  • Mfr # CUB4L020

  • Zoro # G504871790


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Standards
CE Approved, cRUus, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4L020
Zoro #
G504871790
UPC #
-
Country of Origin
United States

Dimensions

Character Height
0.48 in
Depth
1.51 in
Width
2.95 in
Height
1.54 in
Manufacturers Warranty Length
2 yr
Cutout Height
1 3/8 in
Overall Width
3 in
Overall Depth
1 5/8 in
Cutout Width
2 3/4 in
Overall Height
1 1/2 in
Digit Height - Maximum
0.48 in

Details

Item
Counter
Mounting
Panel
Reset Type
Remote Signal
Display
LCD
Number of Digits
6
Standards
CE Approved, cRUus, UKCA
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Input Voltage
9 to 28V DC
Special Features
Reflective LCD, Remote Reset Capability
Connector Type
Screw Terminal
NEMA Rating
4X
Fits
2.68 in x 1.3 in Panel Cutout
Min. On/Off Pulse
5 msec
IP Rating
IP65
Power Required
Internal 3.6 V Lithium Battery
Power Source
Battery
Mounting Style
Panel
Output Type
Bipolar
Counter Display Type
LCD
Digit Color
Red
Count Speed - Maximum
5 kHz
NEMA Enclosure Rating
4X
Terminal Connection Type
Screw Clamp

Description

Counter, Number of Digits 6, LCD Display, Character Height 0.48 in, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.54 in, Depth 1.51 in, Width 2.95 in, Power Required Internal 3.6 V Lithium Battery, Min. On/Off Pulse 5 msec, Reset Type Remote Signal, Connector Type Screw Terminal, Special Features Reflective LCD, Remote Reset Capability, Standards CE Approved, cRUus, UKCA, NEMA Rating 4X, IP Rating IP65, Fits 2.68 in x 1.3 in Panel Cutout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.