Zoro Homepage

Counter, LCD, 8 Digits, 1.64" D

  • Mfr # CUB7CCR0

  • Zoro # G105293496


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CCR0
Zoro #
G105293496
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Character Height
0.35 in
Width
2 in
Manufacturers Warranty Length
2 yr
Depth
1.64 in
Dimension
2.00 in. W x 1.10 in. H x 2.17 in. D
Overall Width
2 in
Cutout DIN Size
1/8
Overall Depth
1 3/4 in
Overall Height
1 1/8 in
Digit Height - Maximum
0.35 in
Cutout Width
1 7/8 in
Cutout Height
1 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
IP Rating
IP65
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
Includes
Mounting Clip, Panel Gasket
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
Input Voltage
28V DC
Standards
UL
Prescaling Range
0 to 88,888,888
Special Features
Count Speeds up to 10 kHz, Low Voltage Input Model (28 VDC max), Yellow/Green LED Backlighting
Max. Counts per Second
33,33,33,333
NEMA Rating
4X
Connector Type
Plug-In Terminal Block
Fits
1/32 DIN; 1.77 in x 0.88 in Panel Cutout
Digits
(8) 8.90 mm H - LCD, Red Backlit LED
Speed
10 kHz
Counter Type
Miniature Electronic Counter
Reset
External, Front Panel
Voltage
3.6V DC Lithium Battery
Connection
Wire Leads/Screw Terminals
Application
Totalizer, Count-Up
Counter Display Type
LCD
Features
Bi-Directional and Quadrature Counting, Dual Preset Version
Count Speed - Maximum
10 kHz
NEMA Enclosure Rating
4X
Digit Color
Red
Includes Mounting Hardware
Included
Mounting Style
DIN Track
Counts per Second - Maximum
10,000
Terminal Connection Type
Plug-in

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 33,33,33,333, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.1 in, Depth 1.64 in, Width 2 in, Power Required Non-Replaceable Internal 3.6 V DC Lithium Battery, Prescaling Range 0 to 88,888,888, Reset Type Key, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.