Zoro Homepage

Counter, LCD, 8 Digits, 1.64" D

  • Mfr # CUB7CCS0

  • Zoro # G805307288


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
NEMA Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB7CCS0
Zoro #
G805307288
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Height
1.1 in
Width
2 in
Character Height
0.35 in
Depth
1.64 in
Cutout Width
1 7/8 in
Overall Height
1 1/8 in
Cutout DIN Size
1/8
Overall Depth
1 3/4 in
Digit Height - Maximum
0.35 in
Cutout Height
1 in
Overall Width
2 in

Details

Item
Counter
Mounting
Panel
Reset Type
Key
Display
LCD
Number of Digits
8
NEMA Rating
4X
Includes
Mounting Clip, Panel Gasket
Power Required
Non-Replaceable Internal 3.6 V DC Lithium Battery
Standards
UL
Input Voltage
28V DC
Connector Type
Plug-In Terminal Block
Input Signal
28VDC (SRC Mode), 3.6VDC (SNK Mode)
IP Rating
IP65
Fits
1/32 DIN; 1.77 in x 0.88 in Panel Cutout
Preset
Yes
Prescaling Range
0 to 88,888,888
Max. Counts per Second
33,33,33,333
Special Features
Count Speeds up to 10 kHz, Low Voltage Input Model (28 VDC max), Yellow/Green LED Backlighting
Counts per Second - Maximum
10,000
Counter Display Type
LCD
Features
Low Voltage Input Model (28 VDC max), Reflective Display, Standard Wire Connections or Optional Plug-in Terminal Block
Includes Mounting Hardware
Included
Mounting Style
DIN Track
Terminal Connection Type
Plug-in
NEMA Enclosure Rating
4X
Count Speed - Maximum
10 kHz
Digit Color
Green/Yellow

Description

Counter, Number of Digits 8, LCD Display, Character Height 0.35 in, Max. Counts per Second 33,33,33,333, Input Signal 28VDC (SRC Mode), 3.6VDC (SNK Mode), Output Rating Not Applicable, Mounting Panel, Height 1.1 in, Depth 1.64 in, Width 2 in, Preset Yes, Power Required Non-Replaceable Internal 3.6 V DC Lithium Battery, Prescaling Range 0 to 88,888,888, Reset Type Key, Connector Type Plug-In Terminal Block

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.