Zoro Homepage

Counter, Red LED, 4 Digits, 2.25" D

  • Mfr # LD200400

  • Zoro # G504392851


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
4
Prescaling Range
0 to 99,999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD200400
Zoro #
G504392851
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Manufacturers Warranty Length
Limited
Depth
2.25 in
Width
12 in
Character Height
2.25 in
Overall Height
4 in
Digit Height - Maximum
2.25 in
Overall Width
12 in
Overall Depth
2 1/4 in

Details

Item
Counter
Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
4
Prescaling Range
0 to 99,999
Input Voltage
21.6 to 250V DC; 50 to 250V AC
Fits
Large Display Does Not Panel Mount
Power Required
21.6 to 250 V DC, 50 to 250 V AC
NEMA Rating
4X
Output Rating
24V DC @ 100 mA
Input Signal
12VDC (SNK Mode), 28VDC (SRC Mode)
Standards
CE Approved, cULus, UKCA
Max. Counts per Second
1
Accuracy
+/-0.01%
Connector Type
Plug-In Terminal Block
Scaler
Yes
Min. On/Off Pulse
10 msec
Special Features
Built-in Batch Counting Capability, Dual 5 A Form C Relay, Programmable Scaling and Decimal Points, Programmable User Input, Universally Powered
IP Rating
IP65
NEMA Enclosure Rating
4X
Counts per Second - Maximum
1
Features
Aluminum Case Construction, Single Counter, Universal Input Power
Terminal Connection Type
Plug-in
Output Type
Relay
Counter Display Type
LED
Mounting Style
Panel
Digit Color
Red

Description

Counter, Number of Digits 4, Red LED Display, Character Height 2.25 in, Max. Counts per Second 1, Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode), Output Rating 24V DC @ 100 mA, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 12 in, Scaler Yes, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0 to 99,999, Reset Type DIP Switch, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.