Zoro Homepage

Counter, Red LED, 6 Digits, 2.25" D

  • Mfr # LD200600

  • Zoro # G804392797


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
Prescaling Range
0 to 99,999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD200600
Zoro #
G804392797
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited
Character Height
2.25 in
Depth
2.25 in
Height
4 in
Width
16 in
Dimension
16.00"W x 4.00"H x 12.00"D (406.4 x 101.6 x 304.8 mm)
Overall Width
12 in
Overall Height
4 in
Digit Height - Maximum
2.25 in
Overall Depth
2 1/4 in

Details

Item
Counter
Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
Prescaling Range
0 to 99,999
Input Voltage
21.6 to 250V DC; 50 to 250V AC
NEMA Rating
4X
Accuracy
+/-0.01%
Standards
CE Approved, cULus, UKCA
Min. On/Off Pulse
10 msec
Output Rating
24V DC @ 100 mA
IP Rating
IP65
Special Features
Built-in Batch Counting Capability, Dual 5 A Form C Relay, Programmable Scaling and Decimal Points, Programmable User Input, Universally Powered
Max. Counts per Second
1
Input Signal
12VDC (SNK Mode), 28VDC (SRC Mode)
Fits
Large Display Does Not Panel Mount
Scaler
Yes
Power Required
21.6 to 250 V DC, 50 to 250 V AC
Connector Type
Plug-In Terminal Block
Count - max
-99999 to 999999
Digits
(6) 101.6 mm H - Red LED
Operator
Nonvolatile EEPROM
Speed
35 kHz
Application
Count-Up/Down
Connection
Terminal Block
Counter Type
Electronic Programmable Single/Dual Level
Voltage
250V AC
Reset
Auto or Manual
NEMA Enclosure Rating
4X
Mounting Style
Panel
Features
Aluminum Case Construction, Single Counter, Universal Input Power
Output Type
Relay
Counter Display Type
LED
Counts per Second - Maximum
1
Digit Color
Red
Terminal Connection Type
Plug-in

Description

Counter, Number of Digits 6, Red LED Display, Character Height 2.25 in, Max. Counts per Second 1, Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode), Output Rating 24V DC @ 100 mA, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 16 in, Scaler Yes, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0 to 99,999, Reset Type DIP Switch, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.