Zoro Homepage

Counter, Red LED, 6 Digits, 2.25" D

  • Mfr # LD2006P0

  • Zoro # G804392810


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
Output Rating
24V DC @ 50 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2006P0
Zoro #
G804392810
UPC #
-
Country of Origin
United States

Dimensions

Character Height
2.25 in
Height
4 in
Manufacturers Warranty Length
Limited
Depth
2.25 in
Width
16 in
Dimension
16.00"W x 4.00"H x 12.00"D (460.4 x 101.6 x 304.3 mm)
Digit Height - Maximum
2.25 in
Overall Height
4 in
Overall Width
12 in
Overall Depth
2 1/4 in

Details

Item
Counter
Mounting
Bracket
Reset Type
DIP Switch
Display
Red LED
Number of Digits
6
Output Rating
24V DC @ 50 mA
Max. Counts per Second
1
Interface
RS-232, RS-485
Input Voltage
21.6 to 250V DC; 50 to 250V AC
Prescaling Range
0 to 99,999
Special Features
Built-in Batch Counting Capability, Dual 5 A Form C Relay, Programmable Scaling and Decimal Points, Programmable User Input, Universally Powered
Preset
1
Connector Type
Plug-In Terminal Block
Min. On/Off Pulse
10 msec
IP Rating
IP65
Accuracy
+/-0.01%
NEMA Rating
4X
Standards
CE Approved, cULus, UKCA
Input Signal
12VDC (SNK Mode), 28VDC (SRC Mode)
Fits
Large Display Does Not Panel Mount
Scaler
Yes
Output
(2) Relay
Power Required
21.6 to 250 V DC, 50 to 250 V AC
Operator
Nonvolatile EEPROM
Voltage
250V AC
Connection
Terminal Block
Count - max
-99999 to 999999
Reset
Auto or Manual
Digits
(6) 57.2 mm H - Red LED
Speed
35 kHz
Application
Rate/Count Indication
Counter Type
Electronic Programmable Counter/Rate Meter
Counts per Second - Maximum
1
Output Type
Relay
Features
Aluminum Case Construction, Built-in Batch Counting Capability, Count/Rate Indicator, Dual 5 Amp Form C Relay, Programmable Scaling and Decimal Points, Universal Input Power
NEMA Enclosure Rating
4X
Digit Color
Red
Terminal Connection Type
Plug-in
Counter Display Type
LED
Mounting Style
Panel

Description

Counter, Number of Digits 6, Red LED Display, Character Height 2.25 in, Max. Counts per Second 1, Input Signal 12VDC (SNK Mode), 28VDC (SRC Mode), Output Rating 24V DC @ 50 mA, Output (2) Relay, Mounting Bracket, Height 4 in, Depth 2.25 in, Width 16 in, Scaler Yes, Preset 1, Power Required 21.6 to 250 V DC, 50 to 250 V AC, Min. On/Off Pulse 10 msec, Prescaling Range 0 to 99,999, Reset Type DIP Switch, Interface RS-232, RS-485, Connector Type Plug-In Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.