Zoro Homepage
This item is Discontinued.
Red Lion Controls Cube Encoder with shaft, 100 PPR, 6.5 in L ZBH01002

Cube Encoder with shaft, 100 PPR, 6.5 in L (Discontinued)

  • Mfr # ZBH01002
  • Zoro # G4957321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBH01002
Zoro #
G4957321
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/8 in

Details

Item
Cube Encoder
For Use With
Panel Meters
Input Voltage
5 to 28V DC
Output Type
Quadrature
Speed
6,000 RPM
Features
100 PPR, Pulse Generator
Shaft Rotation
CW/CCW

Description

Cube Encoder, Quadrature with Shaft, Length (In.) 6.5, Width (In.) 4,25, Height (In.) 3, Material of Construction Metal, Features Pulse Generator, 100 PPR, For Use With Panel Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.