Cube Encoder with shaft, 600 PPR, metal (Discontinued)
- Mfr # ZBH06002
- Zoro # G4957285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBH06002
Zoro #
G4957285
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Details
Item
Cube Encoder
Input Voltage
5 to 28V DC
Features
Pulse Generator,600 PPR
Output Type
Quadrature
Shaft Rotation
CW/CCW
For Use With
Panel Meters
Speed
6,000 RPM
Description
Cube Encoder, Quadrature with Shaft, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal, Features Pulse Generator,600 PPR, For Use With Panel Meters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.