Zoro Homepage

Digital Panel Meters, LCD, CUB4V

  • Mfr # CUB4V000

  • Zoro # G404319415


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Voltage Meter
Input Range
+/-1.999 mA DC, +/-1.999 V DC, +/-19.99 mA DC, +/-19.99 V DC, +/-199.9 mA DC (DC Current), +/-199.9 mV DC, +/-199.9 uA DC, +/-199.9 V DC (DC Voltage)
Accuracy
+/-0.1%
Display Span
-1,999 to 1,999
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB4V000
Zoro #
G404319415
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.11 in
Overall Depth
2.11 in
Overall Width
1.54 in
Cutout Width
2 11/16 in
Digit Height - Maximum
0.6 in
Cutout Height
1 19/64 in
Overall Height
2.95 in

Details

Item
Voltage Meter
Type
Voltage Meter
Input Range
+/-1.999 mA DC, +/-1.999 V DC, +/-19.99 mA DC, +/-19.99 V DC, +/-199.9 mA DC (DC Current), +/-199.9 mV DC, +/-199.9 uA DC, +/-199.9 V DC (DC Voltage)
Accuracy
+/-0.1%
Display Span
-1,999 to 1,999
Display
LCD
Display Digits
3-1/2
Power Required
9 to 28 V DC
NEMA Rating
NEMA 4X
Standards
CE, EN 61326-1, IEC/EN 61010-1, RoHS, UL
Connector Type
Screw Clamp Terminal
Includes
Mounting Clip, Panel Gasket
Fits
2.68 in x 1.3 in DIN Cutout
Mounting
Clip, Panel
Style
CUB4V
Series
CUB4
Display Span - Maximum
-1,999
DC Voltage Input - Minimum
9 mV DC
Includes Mounting Hardware
Included
DC Voltage Input - Maximum
28 V DC
Display Span - Minimum
1,999
NEMA Enclosure Rating
4X
Digital Display Screen Type
LCD
Voltage Display - Maximum
199.9 V DC
Number of Display Digits
3.5
AC Voltage Input - Maximum
28 V AC
Parameters Measured
AC Voltage, DC Voltage
Product Type
Voltage Meter
Voltage Display - Minimum
0 mV
Terminal Connection Type
Screw Clamp

Description

Voltage Meter, Voltage Meter, Input Range +/-1.999 mA DC, +/-1.999 V DC, +/-19.99 mA DC, +/-19.99 V DC, +/-199.9 mA DC (DC Current), +/-199.9 mV DC, +/-199.9 uA DC, +/-199.9 V DC (DC Voltage), Accuracy +/-0.1 Percent, Display Span -1,999 to 1,999, Display Digits 3-1/2, LCD Display, Fits 2.68 in x 1.3 in DIN Cutout, Connector Type Screw Clamp Terminal, Power Required 9 to 28 V DC, Not Applicable Interface, NEMA 4X / IP65 NEMA Rating, Depth 2.11 in, Mounting Clip, Panel, Style CUB4V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.