Zoro Homepage

Digital Panel Meters, LCD, Red/Green LED

  • Mfr # CUB5VB00

  • Zoro # G703927625


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Type
Voltage Meter
Input Range
2 V DC, 20 V DC, 200 mV DC, 200 V DC
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
LCD, Red/Green LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUB5VB00
Zoro #
G703927625
UPC #
-
Country of Origin
United States

Dimensions

Depth
1.86 in
Manufacturers Warranty Length
Limited Lifetime
Overall Height
1.54 in
Cutout Height
2 11/16 in
Digit Height - Maximum
0.48 in
Overall Depth
1.86 in
Cutout Width
1 19/64 in
Overall Width
1.54 in

Details

Item
Voltage Meter
Type
Voltage Meter
Input Range
2 V DC, 20 V DC, 200 mV DC, 200 V DC
Accuracy
0.1%
Display Span
-19,999 to 99,999
Display
LCD, Red/Green LED
Display Digits
5
Interface
RS-232, RS-485, USB
Includes
Mounting Clip, Panel Gasket
Series
CUB5
Power Required
18 to 36 V DC, 24 V AC
Mounting
Clip, Panel
Connector Type
Screw Clamp Terminal
Standards
CE, EN 61010-1, EN 61010-2-030, EN 61326-1, RoHS Compliant, UL Recognized Component
Output
Setpoint
Fits
1.3 in x 2.68 in Cutout
NEMA Rating
NEMA 4X
Style
CUB5V
Product Type
Voltage Meter
Digital Display Screen Type
LCD
Includes Mounting Hardware
Included
NEMA Enclosure Rating
4X
DC Voltage Input - Minimum
9 V DC
Temperature Display - Minimum
-31 Degrees F
Voltage Display - Maximum
200 V
AC Voltage Input - Maximum
24 V AC
Number of Display Digits
5
Terminal Connection Type
Screw Clamp
Parameters Measured
AC Voltage, DC Voltage, Temperature Degrees C
Display Span - Maximum
-19,999
Temperature Display - Maximum
167 Degrees F
DC Voltage Input - Maximum
28 V DC
Digital Display Screen Color
Green/Red
Display Span - Minimum
99,999
Voltage Display - Minimum
0 mV

Description

Voltage Meter, Voltage Meter, Input Range 2 V DC, 20 V DC, 200 mV DC, 200 V DC, Accuracy 0.1 Percent, Display Span -19,999 to 99,999, Display Digits 5, LCD, Red/Green LED Display, Fits 1.3 in x 2.68 in Cutout, Connector Type Screw Clamp Terminal, Power Required 18 to 36 V DC, 24 V AC, RS-232, RS-485, USB Interface, Output Setpoint, NEMA 4X / IP65 NEMA Rating, Depth 1.86 in, Mounting Clip, Panel, Style CUB5V, Includes Mounting Clip, Panel Gasket, Manufacturers Warranty Length Limited Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.